

€127.58/ pieceexcl. VAT
€154.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-014-A-05-B/3 |
Size | 14 |
Filter element material | Stainless steel fibre |
Filter fineness | 5 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 103 mm |
Internal diameter | 22.3 mm |
Outer Diameter | 44.5 mm |