STAUFF

STAUFF Filter element RE-014-A-03-B/3

  • ERIKS:1056253
Image 1
Save to list

€154.93/ pieceexcl. VAT

€187.47incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-014-A-03-B/3
Size
14
Filter element material
Stainless steel fibre
Filter fineness
3 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
103 mm
Internal diameter
22.3 mm
Outer Diameter
44.5 mm