STAUFF

STAUFF Filter element RE-008-M-10-B/2

  • ERIKS:14735514
Image 1
Save to list

€92.85/ pieceexcl. VAT

€112.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-008-M-10-B/2
Size
8
Filter element material
Stainless steel fibre
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
105 mm
Internal diameter
12.4 mm
Outer Diameter
35 mm