STAUFF

STAUFF Filter element RE-008-G-03-B/4

  • ERIKS:14735511
Image 1
Save to list

€41.42/ pieceexcl. VAT

€50.12incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-008-G-03-B/4
Size
8
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
105 mm
Internal diameter
12.4 mm
Outer Diameter
35 mm