STAUFF

STAUFF Filter element RE-004-G-20-V/4-B6.0

  • ERIKS:14043563
Image 1
Save to list

€33.96/ pieceexcl. VAT

€41.09incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RE
Code digit
RE-004-G-20-V/4-B6.0
Size
4
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
54 mm
Internal diameter
12.4 mm
Outer Diameter
35 mm