

€30.53/ pieceexcl. VAT
€36.94incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RE |
Code digit | RE-004-G-20-B/4 |
Size | 4 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 54 mm |
Internal diameter | 12.4 mm |
Outer Diameter | 35 mm |