STAUFF

STAUFF Filter element RD-070-K-20-B

  • ERIKS:14736934
Image 1
Save to list

€50.52/ pieceexcl. VAT

€61.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RD
Code digit
RD-070-K-20-B
Size
70
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
168.5 mm
Internal diameter
59 mm
Outer Diameter
118 mm