

€98.49/ pieceexcl. VAT
€119.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RD |
Code digit | RD-055-E-10-B/4 |
Size | 55 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 197 mm |
Internal diameter | 40.2 mm |
Outer Diameter | 83 mm |