

€191.38/ pieceexcl. VAT
€231.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RD |
Code digit | RD-055-B-40-B |
Size | 55 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 197 mm |
Internal diameter | 40.2 mm |
Outer Diameter | 83 mm |