

€92.00/ pieceexcl. VAT
€111.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RAL |
Code digit | RAL-390-E-20-B/4 |
Size | 390 |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
Material sealing | NBR |