STAUFF

STAUFF Filter element RA-800-E-03-B/4

  • ERIKS:14737040
Image 1
Save to list

€287.75/ pieceexcl. VAT

€348.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-800-E-03-B/4
Size
800
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
440 mm
Internal diameter
157 mm
Outer Diameter
203 mm