STAUFF

STAUFF Filter element RA-600-E-20-B/4

  • ERIKS:14737039
Image 1
Save to list

€186.68/ pieceexcl. VAT

€225.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-600-E-20-B/4
Size
600
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
330 mm
Internal diameter
157 mm
Outer Diameter
203 mm