

€188.55/ pieceexcl. VAT
€228.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RA |
Code digit | RA-600-E-10-B/4 |
Size | 600 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 330 mm |
Internal diameter | 157 mm |
Outer Diameter | 203 mm |