STAUFF

STAUFF Filter element RA-230-E-20-B/4

  • ERIKS:14744946
Image 1
Save to list

€79.72/ pieceexcl. VAT

€96.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-230-E-20-B/4
Size
230
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
260 mm
Internal diameter
72 mm
Outer Diameter
106 mm