

€632.99/ pieceexcl. VAT
€765.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RA |
Code digit | RA-2000-E-03-B/4 |
Size | 2000 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 1090 mm |
Internal diameter | 157 mm |
Outer Diameter | 203 mm |