STAUFF

STAUFF Filter element RA-120-L-10-B

  • ERIKS:14736999
Image 1
Save to list

€27.88/ pieceexcl. VAT

€33.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-120-L-10-B
Size
120
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
200 mm
Internal diameter
45 mm
Outer Diameter
72 mm