STAUFF

STAUFF Filter element RA-120-E-03-B/4

  • ERIKS:14736996
Image 1
Save to list

€50.22/ pieceexcl. VAT

€60.77incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-120-E-03-B/4
Size
120
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
200 mm
Internal diameter
45 mm
Outer Diameter
72 mm