

€36.39/ pieceexcl. VAT
€44.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RA |
Code digit | RA-060-E-10-B/4 |
Size | 60 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 106 mm |
Internal diameter | 45 mm |
Outer Diameter | 72 mm |