STAUFF

STAUFF Filter element RA-045-E-20-B/4

  • ERIKS:14736982
Image 1
Save to list

€33.06/ pieceexcl. VAT

€40.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RA
Code digit
RA-045-E-20-B/4
Size
45
Filter element material
Inorganic glass fibre
Filter fineness
20 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
82 mm
Internal diameter
45 mm
Outer Diameter
72 mm