STAUFF

STAUFF Filter element NR-630-E-25-B/4

  • ERIKS:14736055
Image 1
Save to list

€299.91/ pieceexcl. VAT

€362.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NR
Code digit
NR-630-E-25-B/4
Size
630
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
399 mm
Internal diameter
70.3 mm
Outer Diameter
139.5 mm