STAUFF

STAUFF Filter element NR-400-E-10-V/4

  • ERIKS:14043514
Image 1
Save to list

€197.57/ pieceexcl. VAT

€239.06incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NR
Code digit
NR-400-E-10-V/4
Size
400
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
FKM (FPM)
Length of filter element
249 mm
Internal diameter
70.3 mm
Outer Diameter
139.5 mm