STAUFF

STAUFF Filter element NR-250-E-25-B/4

  • ERIKS:14736042
Image 1
Save to list

€127.58/ pieceexcl. VAT

€154.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NR
Code digit
NR-250-E-25-B/4
Size
250
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
249 mm
Internal diameter
52.3 mm
Outer Diameter
109.5 mm