

€73.73/ pieceexcl. VAT
€89.21incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | NR |
Code digit | NR-160-K-25-B |
Size | 160 |
Filter element material | Filter paper |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 159 mm |
Internal diameter | 52.3 mm |
Outer Diameter | 109.5 mm |