STAUFF

STAUFF Filter element NR-1000-E-10-B/4

  • ERIKS:13886860
Image 1
Save to list

€389.38/ pieceexcl. VAT

€471.15incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NR
Code digit
NR-1000-E-10-B/4
Size
1000
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
399 mm
Internal diameter
90.3 mm
Outer Diameter
159.5 mm