STAUFF

STAUFF Filter element NR-063-E-25-B/4

  • ERIKS:13886858
Image 1
Save to list

€54.72/ pieceexcl. VAT

€66.21incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NR
Code digit
NR-063-E-25-B/4
Size
63
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
ß-ratio
> 200
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
159 mm
Internal diameter
32.2 mm
Outer Diameter
58 mm