

€72.23/ pieceexcl. VAT
€87.40incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | NR |
Code digit | NR-063-E-03-V/4 |
Size | 63 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | FKM (FPM) |
Length of filter element | 159 mm |
Internal diameter | 32.2 mm |
Outer Diameter | 58 mm |