STAUFF

STAUFF Filter element NL-630-F-03-B/4

  • ERIKS:14736003
Image 1
Save to list

€805.27/ pieceexcl. VAT

€974.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NL
Code digit
NL-630-F-03-B/4
Size
630
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
399 mm
Internal diameter
60.3 mm
Outer Diameter
99.7 mm