STAUFF

STAUFF Filter element NL-400-F-06-B/4

  • ERIKS:14735988
Image 1
Save to list

€416.27/ pieceexcl. VAT

€503.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NL
Code digit
NL-400-F-06-B/4
Size
400
Filter element material
Inorganic glass fibre
Filter fineness
6 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
399 mm
Internal diameter
40.2 mm
Outer Diameter
79.8 mm