

€422.07/ pieceexcl. VAT
€510.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | NL |
Code digit | NL-400-F-03-B/4 |
Size | 400 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 399 mm |
Internal diameter | 40.2 mm |
Outer Diameter | 79.8 mm |