STAUFF

STAUFF Filter element NL-250-F-03-B/4

  • ERIKS:14735974
Image 1
Save to list

€346.28/ pieceexcl. VAT

€419.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NL
Code digit
NL-250-F-03-B/4
Size
250
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
249 mm
Internal diameter
40.2 mm
Outer Diameter
79.8 mm