STAUFF

STAUFF Filter element NL-100-E-25-V/4

  • ERIKS:14043436
Image 1
Save to list

€54.29/ pieceexcl. VAT

€65.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NL
Code digit
NL-100-E-25-V/4
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
FKM (FPM)
Length of filter element
249 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm