STAUFF

STAUFF Filter element NL-063-F-03-B/4-N

  • ERIKS:14735939
Image 1
Save to list

€177.60/ pieceexcl. VAT

€214.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
NL
Code digit
NL-063-F-03-B/4-N
Size
63
Filter element material
Inorganic glass fibre
Filter fineness
3 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
159 mm
Internal diameter
22.2 mm
Outer Diameter
44.5 mm