

€148.80/ pieceexcl. VAT
€180.05incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | ML |
Code digit | ML-070-F-10-B/4 |
Size | 70 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 129 mm |
Internal diameter | 33.7 mm |
Outer Diameter | 82 mm |