STAUFF

STAUFF Filter element ML-070-B-60-B

  • ERIKS:14735915
Image 1
Save to list

€145.30/ pieceexcl. VAT

€175.81incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
ML
Code digit
ML-070-B-60-B
Size
70
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
129 mm
Internal diameter
33.7 mm
Outer Diameter
82 mm