

€204.63/ pieceexcl. VAT
€247.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | MD |
Code digit | MD-025-B-40-B |
Size | 25 |
Filter element material | Stainless steel mesh |
Filter fineness | 40 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 198 mm |
Internal diameter | 28.5 mm |
Outer Diameter | 70 mm |