STAUFF

STAUFF Filter element LS-035-B-40-B

  • ERIKS:14735909
Image 1
Save to list

€124.49/ pieceexcl. VAT

€150.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-035-B-40-B
Size
35
Filter element material
Stainless steel mesh
Filter fineness
40 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
192.5 mm
Internal diameter
28 mm
Outer Diameter
74 mm