STAUFF

STAUFF Filter element LS-021-E-10-B/4

  • ERIKS:14043398
Image 1
Save to list

€76.04/ pieceexcl. VAT

€92.01incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-021-E-10-B/4
Size
21
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
ß-ratio
> 200
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
171.5 mm
Internal diameter
30 mm
Outer Diameter
74 mm