STAUFF

STAUFF Filter element LS-020-B-60-B

  • ERIKS:14735902
Image 1
Save to list

€92.02/ pieceexcl. VAT

€111.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-020-B-60-B
Size
20
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
171.5 mm
Internal diameter
28 mm
Outer Diameter
74 mm