STAUFF

STAUFF Filter element LS-014-B-25-B

  • ERIKS:14735893
Image 1
Save to list

€87.74/ pieceexcl. VAT

€106.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-014-B-25-B
Size
14
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
128 mm
Internal diameter
20.4 mm
Outer Diameter
53.5 mm