STAUFF

STAUFF Filter element LS-014-B-10-B-N

  • ERIKS:14735892
Image 1
Save to list

€110.11/ pieceexcl. VAT

€133.23incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-014-B-10-B-N
Size
14
Filter element material
Stainless steel mesh
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
128 mm
Internal diameter
20.4 mm
Outer Diameter
53.5 mm