STAUFF

STAUFF Filter element LS-008-K-20-B

  • ERIKS:14735890
Image 1
Save to list

€33.98/ pieceexcl. VAT

€41.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-008-K-20-B
Size
8
Filter element material
Filter paper
Filter fineness
20 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
128 mm
Internal diameter
20.4 mm
Outer Diameter
53.5 mm