

€61.87/ pieceexcl. VAT
€74.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LS |
Code digit | LS-008-B-25-B |
Size | 8 |
Filter element material | Stainless steel mesh |
Filter fineness | 25 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 128 mm |
Internal diameter | 20.4 mm |
Outer Diameter | 53.5 mm |