STAUFF

STAUFF Filter element LS-005-B-60-B

  • ERIKS:14735877
Image 1
Save to list

€42.33/ pieceexcl. VAT

€51.22incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-005-B-60-B
Size
5
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
70 mm
Internal diameter
16.5 mm
Outer Diameter
41.5 mm