

€89.38/ pieceexcl. VAT
€108.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LS |
Code digit | LS-005-A-05-B |
Size | 5 |
Filter element material | Stainless steel fibre |
Filter fineness | 5 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 70 mm |
Internal diameter | 16.5 mm |
Outer Diameter | 41.5 mm |