STAUFF

STAUFF Filter element LS-003-K-10-B

  • ERIKS:14735869
Image 1
Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-003-K-10-B
Size
3
Filter element material
Filter paper
Filter fineness
10 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
50 mm
Internal diameter
16.5 mm
Outer Diameter
41.5 mm