STAUFF

STAUFF Filter element LS-003-B-60-B

  • ERIKS:14735865
Image 1
Save to list

€39.63/ pieceexcl. VAT

€47.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LS
Code digit
LS-003-B-60-B
Size
3
Filter element material
Stainless steel mesh
Filter fineness
60 µm
ß-ratio
>2
Type of filter element
Pressure filter element
Material sealing
NBR
Length of filter element
50 mm
Internal diameter
16.5 mm
Outer Diameter
41.5 mm