

€16.09/ pieceexcl. VAT
€19.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LS |
Code digit | LS-002-K-10-B |
Size | 2 |
Filter element material | Filter paper |
Filter fineness | 10 µm |
ß-ratio | >2 |
Type of filter element | Pressure filter element |
Material sealing | NBR |
Length of filter element | 36.5 mm |
Internal diameter | 16.5 mm |
Outer Diameter | 41.5 mm |