

€854.02/ pieceexcl. VAT
€1,033.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LL |
Code digit | LL-160-B-60-B |
Size | 160 |
Filter element material | Stainless steel mesh |
Filter fineness | 60 µm |
ß-ratio | >2 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 848 mm |
Internal diameter | 65 mm |
Outer Diameter | 140 mm |