

€160.82/ pieceexcl. VAT
€194.59incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | LL |
Code digit | LL-155-E-10-B/4 |
Size | 155 |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
ß-ratio | > 200 |
Type of filter element | Return filter element |
Material sealing | NBR |
Length of filter element | 192 mm |
Internal diameter | 140 mm |
Outer Diameter | 201.5 mm |