STAUFF

STAUFF Filter element LL-155-B-25-B

  • ERIKS:14297255
Image 1
Save to list

€482.39/ pieceexcl. VAT

€583.69incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
LL
Code digit
LL-155-B-25-B
Size
155
Filter element material
Stainless steel mesh
Filter fineness
25 µm
ß-ratio
>2
Type of filter element
Return filter element
Material sealing
NBR
Length of filter element
192 mm
Internal diameter
140 mm
Outer Diameter
201.5 mm